Shop All Parallels
Insize
Linear Scale, 15/16" dia., 90" L
Mfr # ISL-B5-2300
Zoro # G6554727
product price: $2,785.99
/ea
Free Shipping & Returns
$2,785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 98 27/32 in
- Length (In.) 90
- Dia. (In.) 15/16
- Type ISL-B5 Series Linear DRO Scale
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 98 27/32 in |
Length (In.) | 90 |
Dia. (In.) | 15/16 |
Included Signal Cable Length | 400 in |
Beam Length | 98.85 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2300 mm, Encoder Body Style Standard, Maximum Measurement - Inch 92 in, Maximum Measurement - mm 2,300 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNAFLUX Magnaflux 387-2480 Field Indicator-Generic-Non-Calibrated (387-2480)
- MILWAUKEE TOOL MULTI PURPOSE WIRE STRIPPER� (48-22-3052)
- MECHANICS TIME SAVERS 3/8 Metric Peg Socket Holder - Blue (PSH38M-BLU)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (330061)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 1/2 To 1-1/2" 9 Pair Wavy Parallel Set (3900-2909)
- HAIMER Probe Tip, 0.296" D, 0.31" dia., 2.60" L (80.363.00)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/4" HEIGHT (Z9981-13P)
- Insize Set Up & Alignment Tools