Shop All Parallels
Insize
Linear Scale, 13/16" dia., 82" L
Mfr # ISL-B5-2100
Zoro # G6532677
product price: $2,198.99
/ea
Free Shipping & Returns
$2,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90 27/32 in
- Length (In.) 82
- Application Manufacturing, Metal Working, Quality Control
- Type ISL-B5 Series Linear DRO Scale
- For Use With XY Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 90 27/32 in |
Length (In.) | 82 |
Dia. (In.) | 13/16 |
Beam Length | 90.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2100 mm, Encoder Body Style Standard, Maximum Measurement - Inch 84 in, Maximum Measurement - mm 2,100 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-20 H2 4 Flt. Hand Tap Set (008974AS)
- DUCK BRAND CARPET TAPE 2.44""X15' (286519)
- IRWIN WELDTEC SHIP AUGER 1"" (3043013)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T25, 1", PK5 (440-TX-25-H-5PK)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STM 8pc 14 Precision Parallel Set (230857)
- STM 18x34x6 Precision Thin Steel Parallel (230210)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- Insize Parallels