Shop All Parallels
Insize
Linear Scale, 1" dia., 98" L
Mfr # ISL-B5-2500
Zoro # G6533882
product price: $2,730.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$2,730.99
Free 30-Day Returns
Key Features
- Overall Length 106 27/32 in
- Length (In.) 98
- Dia. (In.) 1
- For Use With XY Tables
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 106 27/32 in |
Length (In.) | 98 |
Dia. (In.) | 1 |
Beam Length | 106.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2500 mm, Encoder Body Style Standard, Maximum Measurement - Inch 100 in, Maximum Measurement - mm 2,500 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Oscillating Flexible Scraper Blade (DWA4218)
- MAKITA 18V LXT® Brushless 2-Pc. Combo Kit (3.0Ah) (XT281S)
- ETCON Fish Tape, Twisted, 175 ft. (FT175T)
- GREENLEE Sheave, Cable Feeding 2 (441-2)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- STARRETT Parallel Set, 3/8-1 5/16 In, 4 Pc (S154SZ)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- Insize Precision Measuring Tools