Shop All Parallels
Insize
Linear Scale, 1-3/16" dia., 118" L
Mfr # ISL-B5-3000
Zoro # G6533149
product price: $3,384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,384.99
Free 30-Day Returns
Key Features
- Overall Length 126 27/32 in
- Length (In.) 118
- For Use With XY Tables
- Application Manufacturing, Metal Working, Quality Control
- Type ISL-B5 Series Linear DRO Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 126 27/32 in |
Length (In.) | 118 |
Dia. (In.) | 1-3/16 |
Included Signal Cable Length | 400 in |
Beam Length | 126.85 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 3000 mm, Encoder Body Style Standard, Maximum Measurement - Inch 120 in, Maximum Measurement - mm 3,000 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- WIHA Precision Slotted Screwdriver, 1 mm (27271)
- EUROBOOR Adaptor Quick-IN Fein-3/4" Weldon (IBK.QFN)
- TRUE TEMPER True Temper 20188200 ToughStrike 4lb. Head Hand Drill Hammer 10-1/2" Handle (20188200)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- HHIP 1/8 X 4" 10 Pair Precision Parallel Set (3900-3002)
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set (3900-3013)
- Insize Set Up & Alignment Tools