Shop All Parallels
Insize
Linear Scale, 1-1/8" dia., 114" L
Mfr # ISL-B5-2900
Zoro # G6580758
product price: $3,267.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,267.99
Free 30-Day Returns
Key Features
- Overall Length 122 27/32 in
- Length (In.) 2.62
- For Use With XY Tables
- Type ISL-B5 Series Linear DRO Scale
- Application Manufacturing, Metal Working, Quality Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 122 27/32 in |
Length (In.) | 2.62 |
Dia. (In.) | 1-1/8 |
Beam Length | 122.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2900 mm, Encoder Body Style Standard, Maximum Measurement - Inch 116 in, Maximum Measurement - mm 2,900 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT JOBOX Heavy-Duty Chest, Brown, 30 in W x 20 in D x 19-3/4 in H (2-651990)
- MAYHEW Nail Pullers, Nail Puller, 10 In. L (41100)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 1x18 In (48-20-7085)
- WESTWARD Phillips, Slotted Bit 7 1/2 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (401L10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- TESA BROWN & SHARPE Parallel Set, 10 Pr, 1/2 to 1-5/8 In (599-921-10)
- Insize Set Up & Alignment Tools