Shop All Parallels
Insize
Linear Scale, 1-1/8" dia., 110" L
Mfr # ISL-B5-2800
Zoro # G6533821
product price: $3,192.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,192.99
Free 30-Day Returns
Key Features
- Overall Length 118 27/32 in
- Length (In.) 2.66
- For Use With XY Tables
- Application Manufacturing, Metal Working, Quality Control
- Type ISL-B5 Series Linear DRO Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 118 27/32 in |
Length (In.) | 2.66 |
Dia. (In.) | 1-1/8 |
Included Signal Cable Length | 400 in |
Beam Length | 118.85 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2800 mm, Encoder Body Style Standard, Maximum Measurement - Inch 112 in, Maximum Measurement - mm 2,800 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS .8755 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5482411)
- WESTWARD 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (5MX85)
- GREENLEE Spring-Comp .47 - Sold In Multiples Of 5 (54015)
- KRAFT TOOL Drywall Trowel, 12x4-1/2", Pro-Form Handle (DW521SSPF)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- Insize Parallels