Shop All Parallels
Insize
Linear Scale, 1-1/4" dia., 126" L
Mfr # ISL-B5-3200
Zoro # G6549991
product price: $3,542.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,542.99
Free 30-Day Returns
Key Features
- Overall Length 134 27/32 in
- Length (In.) 2.81
- Type ISL-B5 Series Linear DRO Scale
- Dia. (In.) 1-1/4
- For Use With XY Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 134 27/32 in |
Length (In.) | 2.81 |
Dia. (In.) | 1-1/4 |
Beam Length | 134.85 in |
Included Signal Cable Length | 400 in |
Description
This InSize ISL-B5-3200 Linear Scale has a 126" length, making it ideal for use in metalworking and manufacturing. The linear scale is designed to operate at temperatures between -10 degrees C and 70 degrees C, or 14 degrees F and 158 degrees F. With an effective range of 3200 mm, this scale can measure objects up to that length. It has a 1 1/4" diameter and features the ISL-B5 series linear DRO scale. The InSize ISL-B5 Series Linear DRO Scale is the perfect tool for measuring large objects within your work environment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 118" Guide Rail (194367-7)
- PROTO Velocity Rolling Tool Cabinet, 13 Drawer, Blue, Steel, 55 in W x 22-1/2 in D x 38-1/2 in H (JSTV5539RD13BL)
- BONDHUS 13138 Set Of 10 Balldriver And Hex T-Handles, Sizes 3/32-3/8-Inch (13138)
- DORIAN Turning Toolholder, CCMT, SCLCL06-2J, LH (73310151801)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- HHIP 1/8 X 1-1/4 X 6 Parallel (3900-3067)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- Insize Set Up & Alignment Tools