Shop All Parallels
Insize
Linear Scale, 1-1/4" dia., 122" L
Mfr # ISL-B5-3100
Zoro # G6545128
product price: $3,450.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,450.99
Free 30-Day Returns
Key Features
- Overall Length 130 27/32 in
- Length (In.) 2.85
- Application Manufacturing, Metal Working, Quality Control
- For Use With XY Tables
- Type ISL-B5 Series Linear DRO Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 130 27/32 in |
Length (In.) | 2.85 |
Dia. (In.) | 1-1/4 |
Beam Length | 130.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 3100 mm, Encoder Body Style Standard, Maximum Measurement - Inch 124 in, Maximum Measurement - mm 3,100 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 10 in L 2 in Cap. Aluminum Straight Pipe Wrench (J812A-TT)
- DRILL AMERICA 3/32" Quick Change Hex Shank Drill Bit (KFDHEX3/32)
- JOHNSON LEVEL & TOOL Line Laser Detector, Plastic (40-6763)
- PROTO Nut Driver, Metric, Hex Size 13.0mm (J9213M)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- TESA BROWN & SHARPE Adjustable Parallel Set, 3/8 to 2-1/4" (599-673-20)
- HHIP 1/8 X 3 in. Precision Parallel Set & 1-2-3 Matched Pair Block Set (9999-0031)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- Insize Parallels