Shop All Parallels
Insize
Linear Scale, 1-1/16" dia., 106" L
Mfr # ISL-B5-2700
Zoro # G6522107
product price: $3,084.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,084.99
Free 30-Day Returns
Key Features
- Overall Length 114 27/32 in
- Length (In.) 32-3/8
- For Use With XY Tables
- Type ISL-B5 Series Linear DRO Scale
- Dia. (In.) 1-1/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 114 27/32 in |
Length (In.) | 32-3/8 |
Dia. (In.) | 1-1/16 |
Beam Length | 114.85 in |
Included Signal Cable Length | 400 in |
Description
Linear DRO Scale, Resolution 0.0002 in, Accuracy +/-(197+5L)micron in, IP Rating IP54, Data Output Type Cable, Detection Type TTL, Effective Range 2700 mm, Encoder Body Style Standard, Maximum Measurement - Inch 108 in, Maximum Measurement - mm 2,700 mm, Maximum Operating Temperature - C 70 Degrees C, Maximum Operating Temperature - F 158 Degrees F, Minimum Measurement - Inch 0 in, Minimum Measurement - mm 0 mm, Minimum Operating Temperature - C -10 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Metric, 17 pcs. (54DG29)
- WESTWARD Putty Knife, Flexible, 1-1/4", Carbon Steel (13A662)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203252)
- DRILLCO 10mm x 1.5, Metric Tap Set (28E100AS)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-1/2" HEIGHT (Z9981-17P)
- AMPG Parallel, 20 Pair Set, 1/32", Plastic Case (Z9981)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/16" HEIGHT (Z9981-14P)
- Insize Set Up & Alignment Tools