Shop All Micrometers
Insize
Limit Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.0001"
Mfr # 3235-1
Zoro # G6300198
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0 to 1"
- Operation Mechanical
- Features Carbide Measuring Faces
- Spindle Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3235-1
- Zoro # G6300198
- Country of Origin China
- Category Micrometers
Dimensions
Anvil Size | 0.256 in |
Spindle Size | 0.256 in |
Spindle Diameter | 0.256 in |
Dimension Type | Inch |
Description
Mechanical Limit Micrometer, Range 0 in to 1 in, Resolution 0.0001 in, Accuracy +/-0.00016 in, SPC Output No, Long Form Calibration Certificate No, Anvil Shape Flat, Anvil Size 0.256 in, Dimension Type Inch, Operation Type Mechanical, Thimble Type Plain, Anvil Material Carbide, Case Included Yes, Case Type Plastic, Features Carbide Measuring Faces, Used As Go/No-Go Gage, Includes Hard Plastic Case, Lock Nut Type Lock Nut, Maximum Measurement - Inch 1 in, Minimum Measurement - Inch 0 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- TEKTON 8 mm Combination Wrench (18277)
- VISION-LUXO STAYS Lens, 10D (SPD026119)
- HUOT Drill Dispenser, Original, Holds 1-1.5 In (13167)
- INSIZE Internal Micrometer (3127-E3)
- INSIZE Electronic Outside Micrometer, 4 to 5" Range, 0.0005" (3108-5)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-3FA)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-4)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- INSIZE Electronic Outside Micrometer, Friction (3109-75E)
- MITUTOYO Digital Micrometer, Outside, 0 to 25mm (193-111)
- Insize Precision Gauges & Accessories