Shop All Indicator Holders, Bases, and Stands
Insize
Light Duty Test Stand
Mfr # ISR-C002-STAND1
Zoro # G200462971
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 8.66 in
- Features Light Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISR-C002-STAND1
- Zoro # G200462971
- UPC # 6928640390012
- Country of Origin Unknown
- Category Indicator Holders, Bases, and Stands
Dimensions
Height (In.) | 8.66 in |
Details
Features | Light Duty |
Description
Light Duty Test Stand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 41 mm Size 6 pt Standard Depth, Black Oxide (J7441M)
- GREY PNEUMATIC SKT 1/2" DR X 9/16 HEX DRIVER IM (GP2918F)
- CHICAGO PNEUMATIC Die Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty (CP7408)
- KO-KEN Hinge Handle 200mm 3/4 Sq. Drive (6768-HEAD)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6202-80)
- INSIZE Magnetic Stand, Chrome, 0.394 Rod Dia. (6215-60)
- INSIZE Magnetic Stand, 225 lb. Magnetic Pull (6202-100)
- INSIZE Magnetic Stand, 176 lb. Magnetic Pull (6210-81E)
- INSIZE Vacuum Stand, 176 lb. Magnetic Pull (6217-BE)
- INSIZE Magnetic Stand, 132 lb. Magnetic Pull (6200-60)
- NOGA Magnetic Base, 5" L, 0.440" Rod dia., Steel (NF1024)
- Insize Indicator Holders, Bases, and Stands