Shop All Box, I-Beam, and Torpedo Levels
Insize
Level, Glass, 2" W, 40" L, Aluminum
Mfr # 4914-1000
Zoro # G6573329
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.006 in
- Color Green
- Features Shock Resistant
- Includes Shock Absorbing Rubber End Caps
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 4914-1000
- Zoro # G6573329
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Width (In.) | 2 in |
Height (In.) | 40 in |
Length (In.) | 40 in |
Overall Length | 39 3/8 in |
Overall Height | 2 in |
Overall Width | 2 in |
Description
Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 2, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Block, Features Shock Resistant, End Cap Type Removable End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Rare Earth, Number of Magnets 2, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 39 3/8 in, Overall Width 2 in, Magnetic Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- KRAFT TOOL Mixing Paddle, Jiffy, 10-1/2in, StnlssSteel (DC408)
- AVK Insert Installation Tool, 5/16-18, Steel (AKPT6P518)
- DRILL AMERICA 3"-8 Carbon Steel Hex Die 8 Pitch (DWTSH3-8)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- INSIZE Insize Handly Level, 4inL (4912-100)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Mini Level, Glass, 15/16" W, 3-29/32" L (4908-100)
- M-D M-D SmartTool„¢ Digital Level (In/Ft), 92379, Yellow, 60 cm, W/Softcase (92379)
- Insize Box, I-Beam, and Torpedo Levels