Shop All Box, I-Beam, and Torpedo Levels
Insize
Level, Glass, 15/16" W, 10" L, Aluminum
Mfr # 4913-250
Zoro # G6527628
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.006 in
- Color Green
- Features Shock Resistant
- Includes Magnetic Base
- Application For Checking Accuracy of Horizontal and Vertical Surfaces on Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4913-250
- Zoro # G6527628
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Height (In.) | 1.77 in |
Width (In.) | 0.94 in |
Length (In.) | 10 in |
Overall Width | 1 in |
Overall Height | 1 3/4 in |
Overall Length | 9 7/8 in |
Description
This InSize 4913-250 Level is an accurate tool that you can use to check the accuracy of horizontal and vertical surfaces on posts. The level features shockproof vials that are designed to be impact resistant. Its aluminum construction means it is lightweight, durable, and corrosion resistant. It has a length of 10 in., height of 1.77 in., width of 0.94 in., and thickness of 0.945 in.. The level has two total number of vials with 2 level vials. The InSize Aluminum Level is a valuable tool for ensuring your work is done right the first time around.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 23/32 In Tip, 4-7/8 In L (22N828)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984570)
- ZORO SELECT Chipping Hammer With Brush (19N773)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- INSIZE Level, Glass, 2" W, 24" L, Aluminum (4914-600)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Block Level, 1-31/32" W, 12" L, Cast Steel (4901-12)
- STABILA Type 80 AS-2-8" Level (29008)
- Insize Box, I-Beam, and Torpedo Levels