Shop All Box, I-Beam, and Torpedo Levels
Insize
Level, 1-3/16" W, 24" L, Aluminum Alloy
Mfr # 4911-600
Zoro # G6564807
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy 0.009 in
- Color Green
- Features Shock Resistant
- Includes 180 Degrees , 90 Degrees And 45 Degrees Vials
- Application Check or Level Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4911-600
- Zoro # G6564807
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length (In.) | 24 in |
Width (In.) | 1.19 in |
Height (In.) | 1.97 in |
Overall Height | 2 in |
Overall Width | 1 in |
Overall Length | 23 5/8 in |
Description
Level, Number of 30 Vials 0, Number of 45 Vials 0, Number of Level Vials 3, Number of Plumb Vials 0, Top Read Top Read Window, Vial Illumination None, Vial Material Glass, Vial Shape Barrel, Features Shock Resistant, End Cap Type No End Caps, Number of Hand Grips 0, Number of V-Grooves 0, Magnet Type Not Applicable, Number of Magnets 0, Accuracy - Standard 0.006 in/ft, Frame Material Aluminum, Overall Height 2 in, Overall Length 23 5/8 in, Overall Width 1 in, Magnetic Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 1 D (4THA6)
- SPYDER Hole Saw, Tungsten Carbide Tipped, 4-1/2In (600046CF)
- PROSKIT Snap Plier 10, 13mm snaps (CP-386)
- PRO-GRADE TOOLS Ball Pein Hammer, 24 oz. (15624)
- INSIZE Level, Glass, 2" W, 48" L, Aluminum (4914-1200)
- INSIZE Block Level, 1-49/64" W, 6" L, Cast Steel (4901-6)
- INSIZE Level, Glass, 2" W, 40" L, Aluminum (4914-1000)
- INSIZE Electronic Level, 1-19/64" W, 5-29/32" L (2179-360)
- INSIZE Digital Level, 1-19/64" W, 6" L, Aluminum (2173-360)
- INSIZE Block Level, 1-55/64" W, 8" L, Cast Steel (4901-8)
- JOHNSON LEVEL & TOOL 72 HD ALU IBeam Level (1233-7200)
- Insize Levels, Compasses, and Plumb Bobs