Shop All Parallels
Insize
Lens
Mfr # ISP-Z3015-LENS50X
Zoro # G6533970
product price: $1,364.99
/ea
Free Shipping & Returns
$1,364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Projector Accessory Mirror
- Application Manufacturing, Metal Working, Quality Control
- Includes 50x Magnification
- For Use With ISP-z3015 Series
- Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Type | Projector Accessory Mirror |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 50x Magnification |
For Use With | ISP-z3015 Series |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Specifications | 50X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015, Includes 50x Magnification, Specifications 50X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End Ball End Mill (DWCF1128)
- ROTHENBERGER Funnel Auger 22Mm (72222)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 6 mm L.70 mm (03150706)
- DIABLO Hole Saw 4" (DHS4000)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- HHIP 1/32 X 6" 20 Pair Ultra Thin Parallel Set (3900-3032)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- Insize Set Up & Alignment Tools