Shop All Parallels
Insize
Lens
Mfr # ISP-Z3015-LENS20X
Zoro # G6581351
product price: $1,460.99
/ea
Free Shipping & Returns
$1,460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 20x Magnification
- For Use With ISP-z3015 Series
- Application Manufacturing, Metal Working, Quality Control
- Type Projector Accessory
- Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Includes | 20x Magnification |
For Use With | ISP-z3015 Series |
Application | Manufacturing, Metal Working, Quality Control |
Type | Projector Accessory |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Specifications | 20X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015, Includes 20x Magnification, Specifications 20X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sx12" HSS Aircraft Extension Drill Bit (DWDA/CX12S)
- WESTWARD Bi-Metal Hole Saw Industrial Kit, 15 pcs. (29VX15)
- OSG Screw Machine Drill, Taper, 3.20mm, HSS-Co (8622832)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Ground (BXP-060608-G)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- STM 18x34x6 Precision Thin Steel Parallel (230210)
- Insize Precision Measuring Tools