Shop All Parallels
Insize
Lens
Mfr # ISP-Z3015-LENS100X
Zoro # G6548768
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- Includes 100x Magnification
- Type Projector Accessory Mirror
- For Use With ISP-z3015 Series
- Specifications 100X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Lens |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 100x Magnification |
Type | Projector Accessory Mirror |
For Use With | ISP-z3015 Series |
Specifications | 100X |
Compatible with Manufacturer Model No. | Mfr. No. ISP-Z3015 |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-Z3015, Compatible with Manufacturer Model No. Mfr. No. ISP-Z3015, Includes 100x Magnification, Specifications 100X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC Let-Y (54124)
- MILWAUKEE TOOL 3/4" Quick Change Steel Plate Carbide Cutter (49-57-8203)
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel (1792987)
- NOTCH Quick Cinch Chainsaw Lanyard 25mm (NQCCL-25mm)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- STM 8pc 14 Precision Parallel Set (230857)
- STARRETT Parallels (154A)
- AMPG Parallel, 20 Pair Set, 1/32", Plastic Case (Z9981)
- Insize Parallels