Shop All Parallels
Insize
Lens
Mfr # ISP-W4025-LENS5X
Zoro # G6531633
product price: $2,658.99
/ea
Free Shipping & Returns
$2,658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5x Lens
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISP-w4025 Series
- Type Projector Accessory
- Specifications 5X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Includes | 5x Lens |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISP-w4025 Series |
Type | Projector Accessory |
Specifications | 5X |
Compatible with Manufacturer Model No. | Mfr. No. ISP-W4025 |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-W4025, Compatible with Manufacturer Model No. Mfr. No. ISP-W4025, Includes 5x Lens, Specifications 5X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 9/16 In., 6 Flute, HSS (13H766)
- WRIGHT TOOL Broad Head Bull Pin 1-1/4 (9A650)
- S&G TOOL AID LINE BLOW GUN W/OSHA NOZZLE (SG99180)
- STEELMAN 1" Drive x 50mm 6-Point Impact Socket (79314)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 1/8 X 1 X 6 Parallel (3900-3065)
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- Insize Parallels