Shop All Parallels
Insize
Lens
Mfr # ISP-W4025-LENS50X
Zoro # G6579778
product price: $1,697.99
/ea
Free Shipping & Returns
$1,697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 50x Lens
- For Use With ISP-w4025 Series
- Type Projector Accessory
- Application Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No. Mfr. No. ISP-W4025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Includes | 50x Lens |
For Use With | ISP-w4025 Series |
Type | Projector Accessory |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISP-W4025 |
Specifications | 50X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-W4025, Compatible with Manufacturer Model No. Mfr. No. ISP-W4025, Includes 50x Lens, Specifications 50X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Die Head, Self Opening, NPT, 5 in. to 6 in. (34DA47)
- WESTWARD 3/8 in Drive, 1" Triple Square SAE Socket, 12 Points (53YT83)
- MILWAUKEE TOOL PACKOUT Compact Tool Box, Polypropylene, Black/Red, 16-1/4 in W x 10 in D x 13 in H (48-22-8422)
- DRILL AMERICA #6 Carbon Steel Straight Flute Screw Extractor (DEWEZSF6)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1/2" HEIGHT (Z9981-1P)
- AMPG Ultra Thin Parallels, PR, 1/32" THICK X 1-5/8" HEIGHT (Z9981-19P)
- SUBURBAN Planer Gage, 6-3/16 in. L, 1-1/8 in. W (PG-613)
- Insize Precision Measuring Tools