Shop All Parallels
Insize
Lens
Mfr # ISP-W4025-LENS20X
Zoro # G6563851
product price: $1,810.99
/ea
Free Shipping & Returns
$1,810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISP-w4025 Series
- Application Manufacturing, Metal Working, Quality Control
- Type Projector Accessory
- Includes 20x Lens
- Compatible with Manufacturer Model No. Mfr. No. ISP-W4025
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
For Use With | ISP-w4025 Series |
Application | Manufacturing, Metal Working, Quality Control |
Type | Projector Accessory |
Includes | 20x Lens |
Compatible with Manufacturer Model No. | Mfr. No. ISP-W4025 |
Specifications | 20X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-W4025, Compatible with Manufacturer Model No. Mfr. No. ISP-W4025, Includes 20x Lens, Specifications 20X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Top Bearing Flush Trim Bit, 3/4" dia. (50-118)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- HUOT Drill Stand, Jobber, Stub Length, Steel (11850)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 2 In (SR-187-2)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Parallel, 10 Pair Set, 1/8", Plastic Case (Z9980B)
- HHIP 3/8 To 2-1/4" 6 Piece Adjustable Parallel Set (3900-0029)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- Insize Set Up & Alignment Tools