Shop All Parallels
Insize
Lens
Mfr # ISP-A5000-LENS50X
Zoro # G6581257
product price: $1,365.99
/ea
Free Shipping & Returns
$1,365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISP-a5000 Series
- Includes 50x Magnification
- Type Projector Accessory Mirror
- Application Manufacturing, Metal Working, Quality Control
- Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
For Use With | ISP-a5000 Series |
Includes | 50x Magnification |
Type | Projector Accessory Mirror |
Application | Manufacturing, Metal Working, Quality Control |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Specifications | 50X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E, Includes 50x Magnification, Specifications 50X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- TEKTON Hex High-Torque Black Oxide Blade Screwdriver Set with Holder, 10-Piece (5/64-5/16 in.) (DHX92101)
- BONDHUS 9 Piece SAE Fold-Up Hex Key Set, 14591 (14591)
- BIG HORN Heavy Duty 6 Inch (150 mm) Locking Wing Divider For Professional Craftsman (19077)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- STARRETT Parallels Pair (384X)
- SUBURBAN Box Parallel, 8in.H, 6in.L, 6in.W, Milled (BXP-060608)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- Insize Set Up & Alignment Tools