Shop All Parallels
Insize
Lens
Mfr # ISP-A5000-LENS20X
Zoro # G6564682
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- For Use With ISP-a5000 Series
- Type Projector Accessory Mirror
- Includes 20x Magnification
- Specifications 20X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Lens |
Application | Manufacturing, Metal Working, Quality Control |
For Use With | ISP-a5000 Series |
Type | Projector Accessory Mirror |
Includes | 20x Magnification |
Specifications | 20X |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E, Includes 20x Magnification, Specifications 20X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill Carbide Tipped Jobber Precision 1/4" (034416)
- ERICKSON End Mill Holder, Taper, BT30 (BT30EM062236)
- WESTCOTT Ruler, Stainless Steel, 12 In (10415)
- OSG Spiral Flute Tap, M20-2.50, Modified Bottoming, 4 Flutes, Metric Coarse (2293601)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Dial Test Indicator Stylus (6284-14)
- STARRETT Precision Adj Parallel Set, 3/8-2 1/4 In (S154LZ)
- HHIP 3/16 X 6" 4 Pair Parallel Set (3900-3004)
- HHIP 1/4 X 1-1/4 X 6 Parallel (3900-3079)
- Insize Precision Measuring Tools