Shop All Parallels
Insize
Lens
Mfr # ISP-A5000-LENS100X
Zoro # G6532878
product price: $1,268.99
/ea
Free Shipping & Returns
$1,268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 100x Magnification
- For Use With ISP-a5000 Series
- Application Manufacturing, Metal Working, Quality Control
- Type Projector Accessory
- Specifications 100X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Includes | 100x Magnification |
For Use With | ISP-a5000 Series |
Application | Manufacturing, Metal Working, Quality Control |
Type | Projector Accessory |
Specifications | 100X |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A5000E |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-A5000E, Compatible with Manufacturer Model No. Mfr. No. ISP-A5000E, Includes 100x Magnification, Specifications 100X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Steel Outside Step T, 6"x6"x6" 1/2"R (CF769PF)
- WESTWARD Combination Wrench, SAE, 1in Size (36A185)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- BONDHUS Inch/Metric GoldGuard Plated Ball EndL-Wrench Double Pack (20899)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Dial Test Indicator Stylus (6284-14)
- HHIP 1/8 X 1-1/8 X 6 Parallel (3900-3066)
- HHIP 1/8 X 5 in. 10 Pair Precision Parallel Set & Matched Pair Of 1-2-3 Blocks (9999-0033)
- BNS Set Adjustable Parallels 3/8 - 2-1/4 (599-673-20)
- Insize Set Up & Alignment Tools