Shop All Parallels
Insize
Lens
Mfr # ISP-A3000-LENS50X
Zoro # G6574823
product price: $1,866.99
/ea
Free Shipping & Returns
$1,866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Manufacturing, Metal Working, Quality Control
- Includes 50x Magnification
- Type Projector Accessory
- For Use With ISP-a3000 Series
- Compatible with Manufacturer Model No. Mfr. No. ISP-A3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 50x Magnification |
Type | Projector Accessory |
For Use With | ISP-a3000 Series |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A3000 |
Specifications | 50X |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. Mfr. No. ISP-A3000, Includes 50x Magnification, Specifications 50X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- MILWAUKEE TOOL 50 Ft. Cordless Drain Cleaning Machine, 18.0 V (2775B-211, 47-53-2775, 48-53-2775)
- MORSE Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEFC610M42-11' 6)
- UNIBOR KIT 1in UNC COMBI DRILL TAP (19KNC1000)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- HHIP 2 Piece 4 X 2 X 1" Magnetic Parallel Set (3402-0009)
- SUBURBAN Four Way Parallel, 1inH, 3/4inL, 12inW (P-12075100)
- HHIP 1/8 X 3" 10 Pair Precision Parallel Set (3900-3012)
- Insize Parallels