Shop All Parallels
Insize
Lens
Mfr # ISP-A3000-LENS20X
Zoro # G6567141
product price: $1,761.99
/ea
Free Shipping & Returns
$1,761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ISP-a3000 Series
- Type Projector Accessory
- Application Manufacturing, Metal Working, Quality Control
- Includes 20x Magnification
- Specifications 20X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Lens |
For Use With | ISP-a3000 Series |
Type | Projector Accessory |
Application | Manufacturing, Metal Working, Quality Control |
Includes | 20x Magnification |
Specifications | 20X |
Compatible with Manufacturer Model No. | Mfr. No. ISP-A3000 |
Accessory Type | Lens |
Description
Lens, Compatible with Brand and Series INSIZE ISP-A3000, Compatible with Manufacturer Model No. Mfr. No. ISP-A3000, Includes 20x Magnification, Specifications 20X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (31LZ64)
- CAL-VAN TOOLS Stud Removal and Installation Kit SAE (95600)
- PROTO 3/8" Drive 5/16" Hex Power Bit Holder (J6930)
- HYDE Hyde Tools 19460 Heavy Duty Molding Puller (79423194603)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- AMPG Parallel, 9 Pair Set, 1/4", Plastic Case (Z9985)
- HHIP 1/8 X 5" 10 Pair Precision Parallel Set (3900-3013)
- STARRETT Parallels Pair (384X)
- Insize Parallels