Shop All Distance Meters
Insize
LASER DISTANCE METER. 0.2-70m
Mfr # 9561-70B
Zoro # G910030842
product price: $68.79
/ea
$68.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy +/-(3+D/20) mm
- Features Continuous Measuring Mode to Track Maximum and Minimum Value
- Includes Backlight
- Measuring Units Meters
- Laser Class Class 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 9561-70B
- Zoro # G910030842
- UPC # 6974029775048
- Country of Origin China
- Category Distance Meters
Dimensions
Overall Height | 1 1/8 in |
Overall Depth | 4 1/2 in |
Battery Size | AAA |
Overall Width | 2 in |
Laser Wavelength | 630 nm |
Details
Item | Laser Distance Meter |
Accuracy | +/-(3+D/20) mm |
Features | Continuous Measuring Mode to Track Maximum and Minimum Value |
Includes | Backlight |
Measuring Units | Meters |
Laser Class | Class 2 |
System of Measurement | Metric |
Measuring Range - Maximum | 70 m |
Laser Output | Less Than1mW |
Functions | Distance Measurement |
Laser Beam Color | Red |
Resolution | 1/16 in |
Display Type | Digital |
Number of Values Stored | 30 |
Includes Batteries | Batteries Included |
Measuring Range - Minimum | 1/4 m |
Description
Laser Distance Meter, Measuring Range - Maximum 70 m, Measuring Range - Minimum 1/4 m, Accuracy +/-(3+D/20) mm, Battery Size AAA, Connectivity Not Applicable, Display Type Digital, Includes Backlight, Includes Batteries Batteries Included, Laser Beam Color Red, Measuring Units Meters, Number of Values Stored 30, System of Measurement Metric, Features Continuous Measuring Mode to Track Maximum and Minimum Value, Functions Distance Measurement, Laser Class Class 2, Laser Wavelength 630 nm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11 Amp Corded 4-1/2" Small Angle Grinder Paddle No-lock (6142-31)
- WARNER Seam Roller, Plastic, Flat, 1" (422)
- TEKTON 1-11/16 Inch Angle Head Open End Wrench (WAE83043)
- MORSE Hole Saw Arbor, Steel, 3/8" Shank Size (MA34)
- STABILA 06250 - LD250BT Bluetooth Laser Distance Measurer (06250-STABILA)
- LEICA DISTO D2 US 320ft Bluetooth 4.0 Laser Distance Meter (838725)
- REED INSTRUMENTS Laser Distance Meter, 328ft (R8010)
- LEICA DISTO Laser Distance Meter, Color LCD (Disto X3)
- RIDGID Laser Distance Meter, Micro, 164 ft./50M (micro LM-100)
- ZERO FRICTION Laser Pro Rangefinder ( RF10001)
- JOHNSON LEVEL & TOOL Laser Distance Meter, Indoor, 330 ft. (LDM330)
- Insize Measuring and Layout Tools