Shop All Precision Measuring Accessories
Insize
Large Range Back Plunger
Mfr # 2480-06
Zoro # G5049293
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accuracy +/-0.0008 in
- Includes 5/32 in Clamp, Anti Magnetic Body
- Features Large Range Back Plunger Type, Two Measuring Directions, Anti Magnetic Body
- Bearing Type Jeweled
- Contact Point Dia. 0.079 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2480-06
- Zoro # G5049293
- Country of Origin China
- Category Precision Measuring Accessories
Dimensions
Contact Point Dia. | 0.079 in |
Contact Point Length | 3/64 in |
Dial Size | 1.46 in |
Stem Thread Size | M1.6 x 0.35mm |
Stylus Diameter | 0.079 in |
Stylus Length | 0.5 in |
Dimension Type | Inch |
Description
Item Swivel-Head Dial Test Indicator, Range 0 in to 0.06 in, Graduations 0.0005 in, Long Form Calibration Certificate No, Contact Point Dia. 0.079 in, Dial Color White, Dial Reading 0-15-0, Dial Size 1.46 in, Dimension Type Inch, Included Certification Short Form Certificate of Inspection with NIST Traceability, Includes Dovetail Mount Attachments Yes, Maximum Measurement - Inch 0.06 in, Minimum Measurement - Inch 0 in, Number of Indicators 1, Operation Type Lever-Style
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 95 Pro Linesman Pliers (2078209)
- TESA BROWN & SHARPE Magnetic Base & Indicator Set (599-849)
- URREA 3/8"drive, 13mm, 12 point short socket. (5213M)
- CENTURY DRILL & TOOL Bolt Cutters 36" Type Of Cut Center (72744)
- INSIZE Extension Rod, 1" D, 1" L (6282-2018)
- INSIZE Setting Ring, 50mm dia. (6313-2)
- INSIZE Setting Ring, 76mm dia. (6313-3)
- INSIZE Carbide Anvils, Ceramic Type (7350-E6)
- INSIZE Depth Base Attachment (6140)
- INSIZE Extension Rod, 4" D, 4" L (6282-2020)
- STARRETT Granite Parallel Storage Case, 12x1x2 (81708)
- Insize Precision Measuring Tools