Shop All Micrometer Accessories
Insize
Knife-Edge, Anvil/Spindle Tip
Mfr # 3280-SP1
Zoro # G2548679
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Non-Rotating Spindle Micrometer 3280 Series
- Tip Diameter 0.35 in
- Tip Point Angle 55 Degrees Knife-Edge
- Tip Shape Knife-Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3280-SP1
- Zoro # G2548679
- Country of Origin China
- Category Micrometer Accessories
Dimensions
Tip Diameter | 0.35 in |
Details
Item | Blade Point Tip Pair |
For Use With | Non-Rotating Spindle Micrometer 3280 Series |
Tip Point Angle | 55 Degrees Knife-Edge |
Tip Shape | Knife-Edge |
Description
Blade Point Tip Pair, For Use With Non-Rotating Spindle Micrometer 3280 Series, Tip Diameter 0.35 in, Tip Point Angle 55 Degrees Knife-Edge, Tip Shape Knife-Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL HD Magnetic Aluminum Box Level (9550-2400)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 13/64 (47600)
- KIPP Wing Grip, Mini, D=M08X20 A=28, H=15, Form: L, Plastic Black, Comp: Stainless Steel 1.4305 (K0274.0008X20)
- MICRO 100 Diamond Turning Insert, Diamond, 4, CPG, 2 (CPG-422)
- INSIZE Micrometer Setting Standard, 4" dia., 4" L (6311-4)
- INSIZE Micrometer Setting Standard, 3" dia., 3" L (6311-3)
- INSIZE Micrometer Setting Standard, 11"dia., 11"L (6311-11)
- INSIZE Micrometer Setting Standard, 1" dia., 1" L (6311-1)
- INSIZE Micrometer Setting Standard, 6" dia., 6" L (6311-6)
- INSIZE Micrometer Setting Standard, 2" dia., 2" L (6311-2)
- STARRETT Depth Rod, 0-1", 449 Depth Micrometer (PT99115)
- Insize Precision Gauges & Accessories