Shop All Milling and Drilling Accessories
Insize
Jig Set for CMM, 12 mm H, 400 mm L, 400mm W
Mfr # ISY-100
Zoro # G009824291
product price: $4,764.99
/ea
Free Shipping & Returns
$4,764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 106
- Base Plate Hole Thread Size M8
- Base Plate Size 400 mm x 400 mm
- Base Plate Height 12 mm
- Thread Size M8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # ISY-100
- Zoro # G009824291
- UPC # 6940561937046
- Country of Origin China
- Category Milling and Drilling Accessories
Dimensions
Base Plate Hole Thread Size | M8 |
Base Plate Size | 400 mm x 400 mm |
Base Plate Height | 12 mm |
Thread Size | M8 |
Table or Gantry Length - Minimum | 400 mm |
Table or Gantry Width - Minimum | 200 mm |
Base Plate Length | 400 mm |
Base Plate Width | 400 mm |
Minimum Gantry or Table Dimensions | 400 mm x 200 mm |
Details
Item | Jig Set for CMM |
Number of Pieces | 106 |
Component Application | Fixturing Kit |
Base Plate Hole Center to Center Distance | 20 mm |
Includes | (1) ISY-100-3501 Dust Cleaner, (1) ISY-100-3601 Lubricating Oil, (1) ISY-100-3701 Wrench, (1) ISY-100-3801 Wrench, (1) ISY-100-3802 Wrench, (1) ISY-100-3803 Wrench, (1) ISY-100-8002 Clamping Stand for Slice Parts, (2) ISY-100-1201 Clip, (2) ISY-100-1301 Clip, (2) ISY-100-1401 Clip Stand, (2) ISY-100-1402 Clip Stand, (2) ISY-100-1901 V-Shaped Support, (2) ISY-100-2001 Stand with Fine Adjustment, (2) ISY-100-2003 Stand with Fine Adjustment, (2) ISY-100-27016 Aluminum Support Head, (2) ISY-100-27018 Nylon Support Head, (2) ISY-100-27026 Aluminum Support Head, (2) ISY-100-27028 Nylon Support Head, (2) ISY-100-27036 Aluminum Support Head, (2) ISY-100-27038 Nylon Support Head, (2) ISY-100-27046 Aluminum Support Head, (2) ISY-100-27048 Nylon Support Head, (2) ISY-100-27056 Aluminum Support Head, (2) ISY-100-27058 Nylon Support Head, (2) ISY-100-27066 Aluminum Support Head, (2) ISY-100-27068 Nylon Support Head, (2) ISY-100-27076 Aluminum Support Head, (2) ISY-100-27078 Nylon Support Head, (2) ISY-100-3003 Vertical Square Column, (2) ISY-100-4001 Horizontal Spring Stand, (2) ISY-100-5001 Horizontal Screw Stand, (2) ISY-100-8001 Stand for Slice Parts, (2) ISY-100-9001 45 Degree Stand, (2) ISY-100-9002 V-Shaped Support, (2) ISY-600-400200 Base Plate, (3) ISY-100-1003 Stand, (3) ISY-100-1006 Stand, (3) ISY-100-1801 Sliding Support Plate, (3) ISY-100-7001 Stand with Magnetic Top Surface, (5) ISY-100-1001 Stand, (5) ISY-100-1002 Stand, (5) ISY-100-1004 Stand, (5) ISY-100-1005 Stand, (52) ISY-6100-1501 Markers (A-Z, 0-25), (6) ISY-100-2301 Clamping Screw, (6) ISY-100-2302 Screw |
Description
Jig Set for CMM, Base Plate Height 12 mm, Base Plate Hole Center to Center Distance 20 mm, Base Plate Hole Thread Size M8, Base Plate Length 400 mm, Base Plate Width 400 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" D Plain Keyway Bushing (2006-1420)
- MAKITA Top Handle Jig Saw with Case (JV0600K)
- CRAFTSMAN Sockets, 1/2" Drive 11/16" 12 Point SAE (CMMT47507)
- MILWAUKEE TOOL 10/14 TPI Standard Deep Cut Portable Band Saw Blade 1PK (48-39-0550)
- HYDRO HANDLE 1/2" Chuck Hydro Handle, Quick Release Water Fittings, Recoil Hose, Hand Pump, Bottle (HHPSET-K2)
- PALMGREN Rotary Indexing Table, 10 In, 3 7/8 In H (9634105)
- WALTER Assembly Parts and Accessories AP312-VN16 (AP312-VN16)
- CLESCO BTR-4 Buffing Spindle (BTR-4)
- HHIP 3" Heavy Duty Cross Slide Vise With Metric Dial (3900-2703)
- HHIP 10 X 12" Swivel Angle Plate (3501-0018)
- BIG HORN 1/4" Adj Quick-Change Hex Shnk Adptr for 1/4" Countersink & Tapper Pt Drill Bit (Shnk only W/O Bit) (13229)
- Insize Milling and Drilling Accessories