Shop All Parallels
Insize
Jack Set For Granite Surface Plate
Mfr # 6903-B
Zoro # G6559590
product price: $2,373.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,373.99
Free 30-Day Returns
Key Features
- For Use With Granite Surface Plates Over 6.5 ft
- Application Manufacturing, Metal Working, Quality Control
- Type Surface Plate Stand
- Includes (5) Jacks Per Set, Adjustable Height
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Jack Set For Granite Surface Plate |
For Use With | Granite Surface Plates Over 6.5 ft |
Application | Manufacturing, Metal Working, Quality Control |
Type | Surface Plate Stand |
Includes | (5) Jacks Per Set, Adjustable Height |
Description
Jack Set For Granite Surface Plate, For Use With Granite Surface Plates Over 6.5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C610M42-12' 6)
- DEWALT 2 IN. (50mm) BRUSHLESS VARIABLE SPEED PADDLE SWITCH DIE GRINDER WITH NO LOCK-ON (DWE4997NVS)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 8-32 Nc (95005)
- MITUTOYO Micrometer Set, 0-12, 0.0001In, 12 Pc (103-908-40)
- INSIZE Dial Test Indicator Stylus (6284-14)
- INSIZE Parallel Set, 6" L, 1/8" W, 10 Pairs (6532-10)
- INSIZE Parallel Set, 6" L, 1/4" W, 9 Pairs (6532-9)
- INSIZE Styli For Dial Test Indicators, 2.00mm D (6284-66)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- STM 4pc 316 12 Precision Parallel Set (230853)
- HHIP 1/8 X 7/8 X 6 Parallel (3900-3064)
- Insize Precision Measuring Tools