Shop All Gauge Blocks and Clamps
Insize
Internal/External Chamfer Gauge
Mfr # 4844-1E
Zoro # G5134763
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Graduations 32NDS
- Overall Length 2.559 in
- Features To Measure Internal and External Chamfers
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 4844-1E
- Zoro # G5134763
- Country of Origin China
- Category Gauge Blocks and Clamps
Dimensions
Overall Length | 2.559 in |
Details
Item | Internal/External Chamfer Gauge |
Material | Steel |
Graduations | 32NDS |
Features | To Measure Internal and External Chamfers |
Number of Pieces | 1 |
Actuation Type | Manual |
Description
Internal/External Chamfer Gauge, Graduations 32NDS, Material Steel, Actuation Type Manual, Overall Length 2.559 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Annular Cutter, 3 dia., 2D (63134762104)
- VESTIL Manual Pallet Probe Strapping Cart (STRAP-P2)
- MARTIN SPROCKET & GEAR Wr, Bx, Stk, Off, 12P, 1-1/2, 8809A (8809A)
- POWERNAIL HT550 20-Gauge 1/2 Inch Crown Heavy Duty Hammer Tacker Stapler (Uses 5000 Series Staples) (HT550)
- INSIZE Gage Block Set, Rectangular Shape (4102-36)
- INSIZE V-Block Set, V Block Shape, Hardened Steel (6887-4)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- INSIZE Gage Block, Rectangular Shape, AS-2 Grade (4112-CD145)
- INSIZE Gage Block, Rectangular Shape, Steel (4112-A5)
- INSIZE V-Block Set, V Block Shape, Steel (6896-10)
- HHIP .150" Square Gage Block Grade 2/A+/AS 0 (4101-0961)
- Insize Precision Gauges & Accessories