Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Internal Groove Bore Gage, 16-11/32"L
Mfr # 2433-E300
Zoro # G1184441
product price: $11,496.99
/ea
Free Shipping & Returns
$11,496.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 7.09-
- Probe Depth (In.) 11.22
- Graduations 0.001mm
- Length (In.) 16.340
- Number of Leaves 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2433-E300
- Zoro # G1184441
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 11.22 |
Length (In.) | 16.340 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 7.09- |
Graduations | 0.001mm |
Number of Leaves | 0 |
Finish | Unfinished |
Material | Steel |
Includes | Case |
Measuring Range (In./mm) | 7.090 to 12.000 |
Number of Pieces | 1 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES GRIP CHUCK 1/4 M (MI694)
- MILWAUKEE TOOL 4-1/8" 10 TPI Bi-Metal Jig Saw Blade (5 PK) (48-42-2310)
- KO-KEN Socket 22mm 6 Point 32mm Magnet 3/8 Sq. Drive (13400MG-22)
- MAG-MATE Magnetic Tool Holder, 24 in. (TH2400)
- INSIZE U.S. Standard Sheet Metal Gage, 36 Leaves (4809)
- INSIZE Dial Bore Gauge, Range 1.968 to 6.614 (2322-160A)
- INSIZE Radius Gage, Range 13/64 to 27-1/2" (2183)
- INSIZE Taper Gage, SS, 6.260" L, 6.00" Probe Depth (4833-2E)
- INSIZE Radius Gage, Range 17/32 to 1" (4801-16E1)
- INSIZE INSIZE Taper Gage, 4833-1, 1/32 - 5/8 (0.8 - 15mm) Range, 1/64 (0.1mm) Graduation (4833-1)
- HHIP Wire Measuring Gage (4901-0048)
- Insize Precision Gauges & Accessories