Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Internal Groove Bore Gage, 15-15/32"L
Mfr # 2433-E180
Zoro # G1184405
Free Shipping & Returns
$10,126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 4.72-7.09 in
- Probe Depth (In.) 11.22
- Graduations 0.001mm
- Length (In.) 15.470
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 2433-E180
- Zoro # G1184405
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 11.22 |
Length (In.) | 15.470 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 4.72-7.09 in |
Graduations | 0.001mm |
Finish | Unfinished |
Number of Pieces | 1 |
Measuring Range (In./mm) | 4.720 to 7.090 |
Includes | Case |
Material | Steel |
Number of Leaves | 0 |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Fractional Taper Tap 3/8"-16 NC (1334)
- CARDINAL SAFETY CO Cardinal Switch Replacement Cartridge, 1.75x1.25x.125in, 10PK (C-105)
- SPEC OPS Phillips Screwdriver, #1 x 3-in (SPEC-S1-PH1)
- OSG Die Item, #4-40 Die Thread, 13/16" W (2727000)
- INSIZE Bore Gage, Range 2.000 to 6.000 (2323-6)
- INSIZE Taper Gauge, Graduations 0.001 in (4630-1E)
- INSIZE Bore Gage, Range 0.400 to 0.700 (2323-07)
- INSIZE Angle Gage Set, Unfinished, Range 5 to 90" (4807)
- INSIZE INSIZE Taper Gage, 4630-1, 0.5 - 10mm Range, 0.05mm Graduation (4630-1)
- INSIZE Taper Gage, SS, 5.748" L, 5.51" Probe Depth (4833-1E)
- INSIZE Radius Gage, Range 1/32 to 1/4" (4801-15E)
- Insize Precision Gauges & Accessories