Shop All Hole, Drill, Bore, and Wire Gauges
Insize
Internal Groove Bore Gage, 12-19/32"L
Mfr # 2433-E120
Zoro # G1184265
product price: $9,801.99
/ea
Free Shipping & Returns
$9,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measuring Range (In.) 2.36-4.72 in
- Probe Depth (In.) 8.46
- Graduations 0.001mm
- Length (In.) 12.600
- Includes Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 2433-E120
- Zoro # G1184265
- Country of Origin Germany
- Category Hole, Drill, Bore, and Wire Gauges
Dimensions
Probe Depth (In.) | 8.46 |
Length (In.) | 12.600 |
Details
Item | Mechanical Bore Gauge |
Measuring Range (In.) | 2.36-4.72 in |
Graduations | 0.001mm |
Includes | Case |
Material | Steel |
Measuring Range (In./mm) | 2.360 to 4.720 |
Number of Leaves | 0 |
Number of Pieces | 1 |
Finish | Unfinished |
Description
Mechanical Bore Gauge, Includes Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Extra Long Needle Nose Plier (010090008)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- KIPP Indexing Plunger D1= M20X1, 5, D=12, Style A, Non-Lockout wo Locknut, Steel Hardened (K0338.1412)
- KLEIN TOOLS Black Leather 6 Pockets, 5127 (5127)
- INSIZE Taper Bore Gauge, Graduations 0.005 in (4852-E15)
- INSIZE Bore Gage, Range 1.400 to 2.400 (2323-24)
- INSIZE Radius Gage Set, Range 1-1/16 to 1-1/2" (4804-8E1)
- INSIZE Taper Gauge, Graduations 1/64 in (4833-3E)
- INSIZE Radius Gage Set, Range 9/16 to 1" (4804-8E)
- INSIZE Bore Gage, Range 10.000 to 16.000 (2323-16)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- Insize Precision Gauges & Accessories