Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 50 to 250 "-lb.
Mfr # IST-10WM250
Zoro # G5134806
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- Torque Measurement Type Inch-Pound
- Primary Scale Range 50 in-lb to 250 in-lb
- Primary Scale Increments 1 in-lb
- Calibration Certificate Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-10WM250
- Zoro # G5134806
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 3/8 in |
Overall Length | 12 13/32 in |
Overall Width | 2 23/64 in |
Description
Mechanical Torque Wrench, Inch-Pound, Drive Size 3/8 in, Torque Range 50 in-lb to 250 in-lb, Torque Increments 1 lb-ft, Primary Scale Minimum Torque 50 in-lb, Primary Scale Maximum Torque 250 in-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Padded Belt Heavy Duty Buckle (TB-CT-41P)
- MILWAUKEE TOOL 25 pc. SHOCKWAVE Impact Duty RED HELIX Titanium Metric Drill Bit Set (48-89-4861)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- TEKTON 1/2 Inch Stubby Combination Wrench (18047)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- URREA Click Torque Wrench one scale, 5-75Ft-Lb. (6007FL)
- WRIGHT TOOL Dial Torque Wrench 3/4" Drive (6470)
- AME 5-in-1 Torque Wrench - 1/2 Inch Drive (67170)
- TENG TOOLS 1/2" Drive Torque Wrench 10-150ft-lb (1292UAG-EP)
- VULCAN Wrench Torque 1/2X16-3/8In Stl (MT6544902)
- Insize Dial Torque Wrenches