Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 50 to 250 ft.-lb.
Mfr # IST-10WM250A
Zoro # G5133792
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Torque Measurement Type Foot-Pound
- Primary Scale Range 50 ft-lb to 250 ft-lb
- Primary Scale Increments 1 ft-lb
- Calibration Certificate Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-10WM250A
- Zoro # G5133792
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 20 43/64 in |
Overall Width | 2 3/4 in |
Description
Mechanical Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 50 ft-lb to 250 ft-lb, Torque Increments 1 lb-ft, Primary Scale Minimum Torque 50 ft-lb, Primary Scale Maximum Torque 250 ft-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 791 Piece MEGAMOD Master Mechanics Tool Set in Premium Modular Foam Trays with Tool Storage (MEGAMODPRO)
- COBRA TOOLS Rod Sewer 1/2X3/64X25' (50250)
- SK PROFESSIONAL TOOLS Extension 1/2" Dr, 20 in L, 1 Pieces, Chrome (40163)
- MITUTOYO Dial indicators, 0.01-25 mm (2056A-01)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- TENG TOOLS 1/4 Inch Drive Torque Set 1-25 Nm 2 Piece Torque Screwdriver And Torque Wrench Set (TEZSD02)
- APEX TOOL GROUP Gearwrench 1/4 In. Drive Beam Torque Wrench 0-80 In/Lbs. (2955N)
- PROSKIT Adjustable Torque Wrench w/Rev. Ratchet (HW-T41-315)
- WRIGHT TOOL Dial Torque Wrench 1/4" Drive Dial Type (2471)
- GOURMETGALLEY Tool 03705 No Hub Torque Wrench (GO612963)
- Insize Dial Torque Wrenches