Shop All Dial Torque Wrenches
Insize
Intchbl Hd Trq Wrnc, 30 to 150 ft.-lb.
Mfr # IST-10WM150
Zoro # G5134185
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Torque Measurement Type Foot-Pound
- Primary Scale Range 30 ft-lb to 150 ft-lb
- Primary Scale Increments 0.5 ft-lb
- Calibration Certificate Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # IST-10WM150
- Zoro # G5134185
- Country of Origin China
- Category Dial Torque Wrenches
Dimensions
Drive Size | 1/2 in |
Overall Length | 19 7/8 in |
Overall Width | 2 3/4 in |
Description
Mechanical Torque Wrench, Foot-Pound, Drive Size 1/2 in, Torque Range 30 ft-lb to 150 ft-lb, Torque Increments 1 lb-ft, Primary Scale Minimum Torque 30 ft-lb, Primary Scale Maximum Torque 150 ft-lb, Ratcheting Yes, Rotation Clockwise, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 35 mm Size 6 pt Standard Depth, Black Oxide (5DFP1)
- TEKTON 3/4 Inch Drive x 4 Inch Extension (SHA31104)
- SUNEX WR SET 3/8" DR 10 PC CROWS FOOT METRIC (SU9710M)
- EPPINGER Collet Nut ER32 AC 6KT External Threads (12946)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- INSIZE Intchbl Hd Trq Wrnc, 20 to 100 ft.-lb. (IST-10WM100)
- INSIZE Intchbl Hd Trq Wrnc, 100 to 600 ft.-lb. (IST-10WM600)
- BETA Click-Type Torque Wrench, 3/8" (006660005)
- WRIGHT TOOL Dial Torque Wrench 3/4" Drive (6470)
- PROTO Proto J6014C Foot Pound Ratchet Head Torque Wrenches 6014C (J6014C)
- PROTO Proto J6064RK 3/8" Drive Ratchet Head Repair Kit - Torque Wrench # J6064C/CX/CXCERT (J6064RK)
- Insize Dial Torque Wrenches