Shop All Inspection Mirrors
Insize
InspectionMirror, Rectangular, 13"-19 1/4
Mfr # 7160-2
Zoro # G5134115
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Mirror Size (In.) 50mm x 90mm
- Shape Rectangular
- Material Chrome Plated Brass
- Base Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7160-2
- Zoro # G5134115
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 50mm x 90mm |
Length (In.) | 12.992 to 19.291 |
Compressed Length | 13 in |
Mirror Length | 3 9/16 in |
Mirror Width | 2 in |
Extended Length - Maximum | 19 1/4 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 13 in, Extended Length - Maximum 19 1/4 in, Handle Material Brass, Handle Style Bicycle Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 9/16 in, Mirror Width 2 in, Mirror Material Chrome-Plated Brass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4501 Series with Hot Latch (KT4501)
- EKLIND 22 Piece Metric/SAE L-Shape Hex Key Set, 11122 (11122)
- BOSCH Cobalt Jobber Length Drill Bit 3pk. (CO2154)
- DE-STA-CO Less Cylinder 807-S (807-S-LC)
- INSIZE Inspection Mirror, Round, 7"-20 1/4 (7160-1)
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- MAG-MATE Telescop Mirror, Glass, 2.5x3.5 In, 32.75 L (318)
- PROTO Oval Inspection Mirror (J2371)
- CLAW 3M Silver Drywall All Purpose Hanger 65 lb , 2PK (3PH65M-2ES)
- SEE ALL INDUSTRIES Inspection Mirror, Indoor, 12 x 12, Square (SUC-1212F)
- GENERAL TOOLS Metal Inspection Flame Mirror (5561)
- Insize Inspection and Retrieving Tools