Shop All Inspection Mirrors
Insize
Inspection Mirror, Round, 7"-20 1/4
Mfr # 7160-1
Zoro # G5132173
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Mirror Size (In.) 32mm dia
- Shape Round
- Material Chrome Plated Brass
- Shaft Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 7160-1
- Zoro # G5132173
- Country of Origin China
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 32mm dia |
Length (In.) | 7.007 to 19.882 |
Compressed Length | 7 in |
Extended Length - Maximum | 20 1/4 in |
Mirror Diameter | 1 5/16 in |
Description
Inspection Mirror, Base Type Standard, Compressed Length 7 in, Extended Length - Maximum 20 1/4 in, Handle Material Brass, Handle Style Bicycle Grip, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 1 5/16 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Chrome-Plated Brass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO Cobalt Aircraft Extension Drills, 3/32, 6PK (1200C106)
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935244)
- MAKITA 7" Polisher (9227C)
- KO-KEN Bit Socket 11mm Hex 62mm 3/8 Sq. Drive (3010M.62-11)
- INSIZE Illuminated Inspection Mirror, SS (7162-1)
- INSIZE InspectionMirror, Rectangular, 13"-19 1/4 (7160-2)
- MAG-MATE Telescoping Glass Inspection Mirror with (IMG238L)
- PROTO Inspection Mirror, 29-1/2" L, Replacement (J2382XLR)
- LISLE Stethoscope W/Magnetic Holder (52520)
- ULLMAN Inspection Mirror, Replacement, 3-1/2in.L (K-2R)
- PROTO Inspection Mirror, 30-1/4" L, Telescoping (J2370XL)
- Insize Inspection Mirrors