Shop All Digital Calipers
Insize
Insize Stainless Steel Electronic Offset Caliper, 0-6in/0-150mm Range
Mfr # 1186-150A
Zoro # G508452742
product price: $409.99
/ea
Free Shipping & Returns
$409.99
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
- Brand Insize
- MFR # 1186-150A
- Zoro # G508452742
- Country of Origin China
- Category Digital Calipers
Description
Features: resolution: .0005/0.01mm the left jaw can slide up and down to facilitate measurement of stepped sections buttons: on/off, zero, inch/mm automatic power off, move the digital unit to turn on power battery cr2032 made of stainless steel optional accessory: data output cable
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
- DEWALT 11/16" x 6" x 8" SDS+ Hammer Bit (DW5450)
- KRAFT TOOL Magnesium Bull Float, 72x8" (CC808-01)
- EARTHWISE 16" 13A Corded Dethatcher w/ Bag and Scarifier (DT71613AA)
- FROST CUTLERY COMPANY Deltaforce Folder Knife (15-078B)
- INSIZE Digital Caliper, SS, 0-2-8"/5-200mm Range (1524-200)
- INSIZE Digital Caliper, 3" Jaw Depth, Steel (2131-21)
- INSIZE Digital Caliper, SS, 0-18"/0-450mm Range (1135-451)
- INSIZE Digital Caliper, SS, 0-3"/0-75mm Range (1111-100A)
- INSIZE Digital Caliper, SS, 0-12"/0-300mm Range (1186-300A)
- INSIZE Digital Caliper, SS, 0-6"/0-150mm Range (1187-150A)
- MITUTOYO Absolute Digital Caliper, 0 to 4 In (500-195-30CAL)
- Insize Precision Measuring Tools