Shop All Spring Calipers and Dividers
Insize
Inside Spring Caliper, Steel, 6" Range
Mfr # 7240-150
Zoro # G2551503
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 6
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Joint Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7240-150
- Zoro # G2551503
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Inside Firm-Joint Caliper |
Range (In.) | 6 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Joint Type | Spring |
Leg Style | Flat |
Caliper Material | Steel |
Range | 0.669 in to 5.905 in |
Minimum Measurement - Inch | 0.669 in |
Maximum Measurement - Inch | 5.905 in |
Tip Type | Solid Points |
Maximum Measurement | 5.905 in |
Description
Inside Firm-Joint Caliper, Range 0.669 in to 5.905 in, Joint Type Spring, Maximum Measurement 5.905 in, Maximum Measurement - Inch 5.905 in, Minimum Measurement - Inch 0.669 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVEN Crimping Die D AWG: 22/20/18/16/14/12 DIN: 0.5 0.751.01.52.54.0 MM2 (10178DS)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- KD TOOLS 1/2" Drive 84 Geared Teeth Non-Quick Release Ratchet Repair Kit (81339F)
- GUARDAIR Guardair 335-80WJ Whisper Jet Low Noisesafety Air Gun (335-80WJ)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Outside Spring Caliper, 0 to 8.27" Range (7262-200)
- INSIZE Outside Spring Caliper, Steel, 6" Range (7241-150)
- INSIZE Inside Spring Caliper, 0 to 10.63" Range (7261-250)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- STARRETT Divider (85A)
- Insize Calipers & Accessories