Shop All Spring Calipers and Dividers
Insize
Inside Spring Caliper, 0 to 12.60" Range
Mfr # 7261-300
Zoro # G2549817
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 0 to 12.60
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Leg Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7261-300
- Zoro # G2549817
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 0 to 12.60 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Leg Style | Flat |
Caliper Material | Steel |
Maximum Measurement - Inch | 12.6 in |
Minimum Measurement - Inch | 1.18 in |
Range | 1.18 in to 12.6 in |
Maximum Measurement | 12.6 in |
Joint Type | Spring |
Tip Type | Solid Points |
Description
Inside Spring Caliper, Range 1.18 in to 12.6 in, Joint Type Spring, Maximum Measurement 12.6 in, Maximum Measurement - Inch 12.6 in, Minimum Measurement - Inch 1.18 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL IMPACT BALL Torsion Bit PH2x150, PK10 (IBPH2150P10K)
- STM 12x18 Grade A Black Granite Surface Plate (255130)
- DYNABRADE Air Orbital Sander, 0.45HP, 8 In. (58445)
- MAKITA Impact XPS #2 Phillips 2" Power Bit, PK15 (E-01046)
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- INSIZE Outside Spring Caliper, Steel, 12" Range (7241-300)
- INSIZE Spring Divider, Steel, 0 to 10.24" Range (7260-250)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Outside Spring Caliper, 0 to 5.51" Range (7262-150)
- INSIZE Spring Divider, Steel, 0 to 11.42" Range (7247-300)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- Insize Calipers & Accessories