Shop All Spring Calipers and Dividers
Insize
Inside Spring Caliper, 0 to 10.63" Range
Mfr # 7261-250
Zoro # G2549832
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range (In.) 1.18 to 10.63
- Construction Steel
- Nut Type Stop
- Includes Plastic Case
- Joint Type Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 7261-250
- Zoro # G2549832
- Country of Origin China
- Category Spring Calipers and Dividers
Details
Item | Inside Spring Caliper |
Range (In.) | 1.18 to 10.63 |
Construction | Steel |
Nut Type | Stop |
Includes | Plastic Case |
Joint Type | Spring |
Range | 1.18 in to 10.63 in |
Maximum Measurement | 10.63 in |
Tip Type | Solid Points |
Maximum Measurement - Inch | 10.63 in |
Minimum Measurement - Inch | 1.18 in |
Caliper Material | Steel |
Leg Style | Flat |
Description
Inside Spring Caliper, Range 1.18 in to 10.63 in, Joint Type Spring, Maximum Measurement 10.63 in, Maximum Measurement - Inch 10.63 in, Minimum Measurement - Inch 1.18 in, Nut Type Stop, Tip Type Solid Points, Caliper Material Steel, Leg Style Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Digital Angle Finder, Magnetic, 3 Button (1886-0200)
- HUSQVARNA FILTER COVER, KIT (590398901)
- WILLIAMS Torque Wrench Head, 18 MM, 0.425 Inch Shank (QJXM18A)
- DISSTON Disston 3175 Blu-Mol 1.25 In. Standard Tungsten Carbide Hole Cutter (3175)
- INSIZE Spring Divider, Steel, 0 to 7.48" Range (7247-200)
- INSIZE Outside Spring Caliper, 0 to 8.27" Range (7262-200)
- INSIZE Inside Spring Caliper, Steel, 6" Range (7240-150)
- INSIZE Spring Divider, Steel, 0 to 8.27" Range (7260-200)
- INSIZE Spring Divider, Steel, 0 to 12.60" Range (7260-300)
- INSIZE Inside Spring Caliper, 0 to 12.60" Range (7261-300)
- STARRETT Inside Spring Caliper, 8 In, Solid (73A-8)
- Insize Calipers & Accessories