Shop All Micrometers
Insize
Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001"
Mfr # 3220-2
Zoro # G6280038
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 1 to 2"
- Features Carbide Measuring Faces
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3220-2
- Zoro # G6280038
- Country of Origin China
- Category Micrometers
Dimensions
Maximum Measuring Depth | 0.197 in |
Description
Mechanical Caliper-Jaw Inside Micrometer, Range 1 in to 2 in, Resolution 0.001 in, SPC Output No, Movement of Screw 1 in, Inside Micrometer Type Caliper Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Included Certification Inspection Certificate, Includes 1 in dia. Setting Ring, Lock Nut Type Spindle Locking Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Retaining Rings, PK5 (61042)
- ULLMAN Packing Hook, Corkscrew, Steel, 7 in. L (NO.1820)
- STARRETT 260Mm Base Ext (3648-260)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001" (3220-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-3)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- INSIZE Indicating Micrometer, Flat Anvil, 0 to 1", 0.0001 In./0.00005 In. (3332-1)
- INSIZE Inside Micrometer, 2 to 4" Range (3127-E44)
- CENTRAL TOOLS MICROMETER MECHANICAL DIGITAL STORM 2"-3 (CE3M203)
- Insize Precision Gauges & Accessories