Shop All Micrometers
Insize
Inside Micrometer, Adjustable Rod Type, 0.2 to 1.2", 0.001"
Mfr # 3220-1
Zoro # G6291859
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.001"
- Range 0.2 to 1.2"
- Features Carbide Measuring Faces
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3220-1
- Zoro # G6291859
- Country of Origin China
- Category Micrometers
Dimensions
Maximum Measuring Depth | 0.197 in |
Description
With the Insize 3220-1 Inside Micrometer, you can measure to a resolution of 0.001". This is one of the most accurate micrometers available. The curved spindle locks into position for increased accuracy. Measuring rods are adjustable, allowing you to measure different size parts with ease. A carbide measuring face on both anvils ensures durability and provides longer life span. You can use this micrometer in any kind of environment because it is oil resistant and dust proof thanks to its sealed construction. If you want an accurate inside micrometer that can be used in various applications, then this Insize product is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 5-1/2" Diamond Needle File - Three Square, Fine Cut (04030)
- XCELITE Amber Handle For Series 99 Blades Carded (991VN)
- GROZ Handle Sledge Hammers, 6 lb., 16" (34521)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-42)
- INSIZE Inside Micrometer, Adjustable Rod Type, 1 to 2", 0.001" (3220-2)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Screw Thread Micrometer, Flat Anvil (3581-100E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-126A)
- INSIZE Screw Thread Micrometer, Flat Anvil (3281-5)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- MITUTOYO Micrometer, Inside, 4-5/.001" (133-225)
- Insize Micrometers