Shop All Micrometers
Insize
Inside Micrometer, Adjustable Rod Type, 0.0002"
Mfr # 3227-E4
Zoro # G6260149
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0002"
- Range 3.5 to 4"
- Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3227-E4
- Zoro # G6260149
- Country of Origin China
- Category Micrometers
Dimensions
Rod Lengths Included | 6 in |
Maximum Measuring Depth | 10.488 in |
Description
Mechanical 3-Point Inside Micrometer, Range 3.5 in to 4 in, Resolution 0.0002 in, SPC Output No, Movement of Screw 1/2 in, Inside Micrometer Type 3-Point Inside Micrometer, Number of Measuring Rods 0, Number of Micrometers 1, Operation Type Mechanical, Thimble Type Ratchet, Case Included Yes, Case Type Plastic Case, Contact Point Material Carbide, Contact Point Shape Curved, Features Self-Centering Contacts, Furnished Micrometer Bore Gauge, 3 Point Contact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob with Screw, 3/8-16 Thread Size, 0.75"L, Steel (GN6C0750T7---21)
- DYNABRADE SANDER 6" 3/32 ORBIT HOOKIT W/54327 PAD (DB59180)
- STARRETT Band Saw Blade, 10 ft. 4" L, 5/8" W, 4 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94326-124W)
- BONDHUS Metric L-Shape Ball Hex Key, 14 mm Tip Size (15784)
- INSIZE V-Anvil Micrometer, V-Shaped Anvil (3290-083)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-12)
- INSIZE Electronic Outside Micrometer, 6 to 7"/150 to 175mm Range, 0.00005"/0.001mm (3101-175E)
- INSIZE Electronic Outside Micrometer, 5 to 6" Range, 0.0005" (3108-6)
- MITUTOYO Micrometer, Outside, 25" (103-201)
- Insize Micrometers