Shop All Micrometers
Insize
Inside Micrometer, Adjustable Rod Type, 0.0001"
Mfr # 3227-E05
Zoro # G6314940
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0.425 to 0.500"
- Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3227-E05
- Zoro # G6314940
- Country of Origin China
- Category Micrometers
Details
Item | Internal Micrometer |
Resolution | 0.0001" |
Range | 0.425 to 0.500" |
Features | Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact |
Includes | (1) 0.5" Dia. Setting Ring, (1) 4" Extension Rod |
Spindle | Curved |
Anvil | Curved |
Thimble | Ratchet |
Movement of Screw | 1/2 in |
Rotating Spindle (Yes/No) | No |
Anvil Material | Carbide |
SPC Output | No |
Number of Measuring Rods | 0 |
Number of Gauges | 1 |
Rod Type | Adjustable |
Spindle Material | Carbide |
Number of Micrometers | 1 |
Description
Inside Micrometer, Range 0.425 to 0.500 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1/2 in, Number of Measuring Rods 0, Number of Micrometers 1, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring, Spindle Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 3/4 Hose Assembly Kit (8475-11)
- ULLMAN Pick And Hook Set, Steel, 5-1/16in.L, 4 pcs (PSP-4)
- URREA 3/8" Drive 6-Point Impact Deep Socket 9/16" (7718H)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-9A)
- INSIZE Electronic Outside Micrometer, 9 to 10"/225 to 250mm Range, 0.00005"/0.001mm (3101-250E)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Outside Micrometer, Lock Nut Type (3203-1FA)
- INSIZE Tubular Inside Micrometer, Curved Anvil (3221-12)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-25A)
- STARRETT Interchangeable Anvil Micrometer, 0 to 4" (224AARLZ)
- Insize Micrometers