Shop All Micrometers
Insize
Inside Micrometer, Adjustable Rod Type, 0.0001"
Mfr # 3227-E035
Zoro # G6305131
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.0001"
- Range 0.275 to 0.350"
- Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact
- Spindle Curved
- Anvil Curved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3227-E035
- Zoro # G6305131
- Country of Origin China
- Category Micrometers
Details
Item | Internal Micrometer |
Resolution | 0.0001" |
Range | 0.275 to 0.350" |
Features | Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact |
Includes | (1) 0.275" Dia. Setting Ring, (1) 4" Extension Rod |
Spindle | Curved |
Anvil | Curved |
Thimble | Ratchet |
Anvil Material | Carbide |
Number of Gauges | 3 |
Rotating Spindle (Yes/No) | No |
Number of Measuring Rods | 0 |
Spindle Material | Carbide |
Movement of Screw | 1/2 in |
Rod Type | Adjustable |
SPC Output | No |
Number of Micrometers | 1 |
Description
Inside Micrometer, Range 0.275 to 0.350 in, Resolution 0.0001 in, SPC Output No, Movement of Screw 1/2 in, Number of Measuring Rods 0, Number of Micrometers 1, Features Self-Centering Contacts, Furnished Micrometer Bore Gage, 3 Point Contact, Includes Hard Plastic Case, Setting Ring, Spindle Curved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (15509)
- IRWIN Wood Drilling Bit, Forstner, 1/4" Bit dia. (1966894)
- URREA Hex Key 6" T-Hdle 1/8" (46408GP)
- PALMGREN Radial Arm Drill Press, 5 Spd Floor Step (9680342)
- INSIZE Electronic Outside Micrometer, Friction (3109-100E)
- INSIZE Outside Micrometer, Ratchet Thimble (3203-33A)
- INSIZE Electronic Spindle Disk Micrometer (3594-3)
- INSIZE Outside Micrometer, Ratchet Thimble (3400-1)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Electronic Outside Micrometer, Friction (3109-25E)
- MITUTOYO Micrometer, Disc, 3-4", .00005", IP65 (323-353-30)
- Insize Precision Gauges & Accessories