Shop All Micrometers
Insize
Inside Micrometer, 4 to 6" Range
Mfr # 3128-6
Zoro # G4443803
Free Shipping & Returns
$2,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Range 4 to 6"/101 to 152mm
- Operation Electronic
- Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
- Spindle Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Insize
- MFR # 3128-6
- Zoro # G4443803
- Country of Origin China
- Category Micrometers
Dimensions
Battery Size | LR44, SR44 |
Maximum Measuring Depth | 4.213 in |
Description
Digital 3-Point Inside Micrometer, Range 101 mm to 152 mm, 4 in to 6 in, Resolution 0.00005 in, 0.001 mm, IP Rating IP54, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRINGLINER Reel Mason Line 270Ft Yellow (11412)
- ZORO SELECT End Mill, 3/4 in.4 Flutes, MLT (284-000305)
- CRESCENT 6" Long Chain Nose Solid Joint Pliers (10336CVN)
- PROTO 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (J5218)
- INSIZE Inside Micrometer, 2 to 2.8" Range (3128-28)
- INSIZE Groove Micrometer, Flat Anvil, Mechanical, 0 to 1", 0.001" (3287-1)
- INSIZE Outside Micrometer, Ratchet Thimble (3206-4)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Inside Micrometer, 3.5 to 4" Range (3127-E4)
- INSIZE Electronic Outside Micrometer, 0 to 6"/0 to 150mm Range, 0.00005"/0.001mm (3506-150E)
- IGAGING X-Large Display Electronic Bluetooth Capable Micrometer 0-1"/0-25mm Range, 35-054-U01 (35-054-U01)
- Insize Precision Gauges & Accessories