Shop All Micrometers
Insize
Inside Micrometer, 3.5 to 4" Range
Mfr # 3127-E4
Zoro # G4443749
product price: $1,123.99
/ea
Free Shipping & Returns
$1,123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 0.00005"/0.001mm
- Features Dust, Waterproof, Buttons, On/Off Set, Inch/mm Measurements, Data Output, Automatic Power Off, Ratchet Stop
- Spindle Steel
- Anvil Curved
- Thimble Ratchet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Insize
- MFR # 3127-E4
- Zoro # G4443749
- Country of Origin China
- Category Micrometers
Dimensions
Maximum Measuring Depth | 4.56 in |
Battery Size | LR44, SR44 |
Description
Digital 3-Point Inside Micrometer, Range 3.5 in to 4 in, 89 mm to 101 mm, Resolution 0.00005 in, 0.001 mm, IP Rating IP65, SPC Output Yes, Data Output Type Cable, Movement of Screw 1 in, Coolant Resistant Yes, Inside Micrometer Type 3-Point Inside Micrometer, Number of Micrometers 1, Operation Type Digital, Thimble Type Ratchet Stop, Battery Size LR44, SR44, Case Included Yes, Case Type Plastic Case, Compatible Data Output Cable Mfr. No. 7302-SPC2A, Mfr. No. 7305-SPC3, Mfr. No. 7306-30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 9/32 (11299CN)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 61/64 (C17059)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-312-100X)
- MELIN TOOL CO #5 Carbide 118 Deg. Jobber Length Drill Bit, Overall Length: 3" (HDR-5)
- INSIZE Inside Micrometer, 3 to 3.5 Range (3127-E35)
- INSIZE Spherical Micrometer, Spherical Anvil (3260-1)
- INSIZE Digital Outside Micrometer, Friction (3109-25A)
- INSIZE Inside Micrometer, Adjustable Rod Type, 0.0002" (3227-E35)
- INSIZE Tubular Inside Micrometer, Solid Rod Type (3229-3)
- INSIZE Micrometer Head, Carbide Spindle Material (6381-1W)
- MITUTOYO Micrometer, Non-Rotating 1-2" .00005" (406-351-30)
- Insize Precision Measuring Tools